Ratcheting Wrench, Head Size 7mm

  • Mfr # JSCVM07T

  • Zoro # G7059263


product price:  $23.29
/ea

Key Features

Finish
Chrome
Number of Points
12
Overall Length
5 1/2 in
SAE or Metric
Metric
Wrench Style
Reversible Combination
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JSCVM07T
Zoro #
G7059263
UPC #
662679114633
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 1/2 in
Head Size
7 mm
Wrench Head Sizes
7mm
Size
7mm
Wrench Length Style
Standard
Head Thickness
1/8 in

Details

Finish
Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Reversible Combination
Material
Alloy Steel
Wrench Item
Ratcheting Combination Wrench
Wrench Shape
Straight
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Item
Ratcheting Wrench
Insulated
No
Flexible Head
No
Reversing
Yes
Head Movement
Fixed
Wrench Material
Steel
Box End Style
Spline
Wrench Product Grouping
Wrenches
Min. Arc Swing
5 Degrees
Standards
ASME B107.100-2010
Number of Geared Teeth
72
Ratcheting Configuration
Open and Box End
Single End/Double End
Double End
Offset
15 Degrees
Includes
Switch Lever
Anti-Slip Design
Yes
Head Offset Angle
15 Degrees
Non-Magnetic
No
Weight
0.07 lb
Measurement Type
Metric
Opening Type
Hex
Box End Type
12-Point Box End
Handle Type
One Piece
Opening Angle (Deg.)
15 Degrees
Ratcheting
Yes
Tether Style
Tether Capable
Nonsparking
No
Corrosion Resistant
Yes
Head Type
Offset
Handle Color
Silver

Description

12 point box end allows for fine indexing, helping to improve speed and access
12 point box end fits 4, 6 and 12 point fasteners
The wrench self aligns with the fastener

Additional Features:

  • Full polish finish provides corrosion resistance and easy to clean surfaces
  • The box end is countersunk for easy application to the fastener
  • 15° angled offset helps keep shank clear of obstructions
  • Anti-Slip Design (ASD) open end
  • 72 tooth ratcheting mechanism rotates fast with only 5 degrees of swing
  • The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed
  • Box ends incorporate the TorquePlusTM system

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.