Showerhead, Rain Head, Polished Chrome (Discontinued)
- Mfr # 1660680.002
- Zoro # G7059403
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1660680.002
Zoro #
G7059403
UPC #
012611414572
Country of Origin
China
Dimensions
Height (In.)
3-3/4
Width (In.)
8
Face Dia. (In.)
8
Details
Item
Shower Head
ADA Compliant
Yes
Shower Head Type
Wall Mounted
Standards
ANSI A117.1
Connection (In.)
1/2 IPS
Flow Rate (GPM)
2.5
Material of Construction
Brass
Type
Rain Head
Max. Flow
2.5 GPM
Color/Finish
Polished Chrome
Primary Material
Metal
Showerhead Type
Wall Mounted
Description
Shower Head, Wall Mounted
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CO, MA, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.