ELUXA SPEAKER

  • Mfr # ELSPKR

  • Zoro # G705987726


product price:  $49.49
/ea

Key Features

Standards
UL Listed, ULC Listed
Mounting
Wall
Indoor/Outdoor
Indoor
Voltage
25 V, 70 V
Includes
Advanced Power Saving LED Technology, Mounting Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELSPKR
Zoro #
G705987726
UPC #
786697009600
Country of Origin
Romania

Dimensions

Depth
2.94 in
Width
4.56 in
Height
6.35 in
Overall Depth
3 in
Overall Width
4 1/2 in
Overall Height
6 1/4 in

Details

Item
Speaker
Standards
UL Listed, ULC Listed
Mounting
Wall
Indoor/Outdoor
Indoor
Voltage
25 V, 70 V
Includes
Advanced Power Saving LED Technology, Mounting Plate
Lens Color
Clear
Visual Indicator Type
No Visual Indicator
Audible Alarm Type
Fire Alarm
Operating Temp.
32 Degrees to 122 Degrees F
Decibels
75 dBA, 79 dBA, 82 dBA, 85 dBA, 87 dBA
Watts
5 W
Features
Energy Efficient, High Fidelity Sound Output, Low-Profile Design, Special Lettering Available
Color
Red
Current Drawn
0.022 DC, 0.03 DC, 0.06 DC, 0.086 DC, 0.125 DC, 0.185 DC
Housing Color
Red
Housing Material
Plastic
Lamp Type
LED
Sound Pattern
Continuous
Lens Material
Lexan(R)
Transformer Taps @ 70V
0.13 W, 0.25 W, 0.5 W, 1 W, 2 W
Includes Mounting Hardware
Mounting Hardware Included
Power Style
Powered
For Location
Indoor
Transformer Taps @ 25V
0.13 W, 0.25 W, 0.5 W, 1 W, 2 W
Includes Transformer
Transformer Included
Sensitivity
85 dBA
Legend
FIRE
Frequency Response - Maximum
8,000 Hz
Compatible Input Voltage
25V, 70V
Frequency Response - Minimum
300 Hz

Description

Speaker, Includes Advanced Power Saving LED Technology, Mounting Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.