Bed Mattress, 80 in L
Mfr # 527003-63
Zoro # G706016647
product price:Â $606.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Comfort Level
Pillow Top
Length
80 in
Width
72 in
Inner Material
Gel Foam, Innerspring, Foam
Cover Material
Knit Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
527003-63
Zoro #
G706016647
UPC #
-
Country of Origin
United States
Dimensions
Size
Hotel King
Length
80 in
Width
72 in
Mattress Height
11 1/2 in
Overall Height
11 1/2 in
Overall Length
80 in
Overall Width
72 in
Nominal Size
Hotel King
Details
Comfort Level
Pillow Top
Inner Material
Gel Foam, Innerspring, Foam
Cover Material
Knit Fabric
Outer Cover
Knit Fabric, Surface Guard Antimicrobial Treatment
Item
Bed Mattress
Standards
16 CFR Parts 1632 and 1633
Coil Count
594
Flammability Standards
16 CFR 1632, 16 CFR 1633
Top Type
Pillow Top
Comfort Layer Material
Gel Foam
Firmness
Soft
Core Type
Innerspring
Description
Dunmore Soft Pillowtop 11.5in -Hotel King Mattress, Comfort Level Pillow Top, Hotel King Size, Width 72 in, Length 80 in, Mattress Height 11 1/2 in, Outer Cover Knit Fabric, surface guard antimicrobial treatment, Inner Material Gel Foam, innerspring, foam, Standards 16 CFR Parts 1632 and 1633
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.