
1" Drive, 2-1/4" Size, SAE Socket, 6 Points, Socket 1" Drive Impact Short 2-1/4
Mfr # KTI-35172
Zoro # G7060510
product price:Â $39.49
/eaKey Features
Drive Size
1"
SAE or Metric
SAE
Number of Points
6
Finish
Dark Molly Steel
Socket Type
Short Impact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KTI-35172
Zoro #
G7060510
UPC #
00769622351722
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1"
Size
2-1/4"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Dark Molly Steel
Socket Type
Short Impact
Category Type
Impact Socket
Material
Chrome Moly Steel
Description
Socket 1 In. Drive Impact Short 2-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.