
3/4" Drive, 30mm Size, Metric Socket, 6 Points, Socket 3/4"Dr, Metric Impact Short 30mm
Mfr # KTI-39130
Zoro # G7060650
product price:Â $14.89
/eaKey Features
Drive Size
3/4"
SAE or Metric
Metric
Number of Points
6
Material
Chrome Moly Steel
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-39130
Zoro #
G7060650
UPC #
00769622391308
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Size
30mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Material
Chrome Moly Steel
Category Type
Impact Socket
Socket Type
Standard Impact
Description
Socket 3/4 In.Dr Metric Impact Short 30mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.