Coated Gloves, Cut Level A6 , Nitrile , Smooth , M ( 8 ) 1 PR

  • Mfr # 3050-M (8)

  • Zoro # G706125097


product price:  $12.89
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3050-M (8)
Zoro #
G706125097
UPC #
810070601980
Country of Origin
Viet Nam

Dimensions

Glove Size
M ( 8 )
Glove Length
10 in
Thickness
18 gauge
Size - Numeric
8

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
Helix 3050
Cuff Style
Knit
Glove Materials
Fiberglass, HPPE, Recycled Polyester Blend, Steel
ANSI/ISEA Cut Grams
3,632 g
Glove Construction
Seamless Knit
Lint-Free
No
Pairs per Package
1
Double-Dipped
No
Fabric Weight
2 oz
Glove Lining Material
Fiberglass, HPPE, Recycled Polyester Blend, Steel
Touchscreen Compatible
Yes
Knit Material Color
Green/White
Standards
ANSI/ISEA
Glove Coating Color
Green
Includes Finger Fourchettes
No
Glove Insulation Material
None
ANSI/ISEA Abrasion Cycles
20,000
Palm Style
Flexible PrimeSoft
ANSI/ISEA Puncture Force
156 N
Sold As
Pair
ANSI/ISEA Cut Load
3,632 g
Finger Coverage
Full Finger
Reversible
No
Glove Features
Cut Protection
Includes Reinforced Thumb Crotch
Yes
EN 388 Impact Rated
No
Reflective Backing
No
Hand Protection Style
Glove
Electrostatic Properties
Insulative
Silicone-Free
Yes
Glove Hand Style
Left and Right
Cuff Color
Green
ANSI/ISEA Puncture Level
5
Latex-Free
No
Palm Type
Coated
Hem Style
Finished
Green Environmental Attribute
Product Contains a Minimum of 10% Post-Consumer Recycled Content
Glove Styles
Seamless Knit

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Fiberglass, HPPE, Recycled Polyester Blend, Steel, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Glove Insulation Material None, Standards ANSI/ISEA, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Tactility, High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.