Zoro Homepage
This item is Discontinued.
Honeywell Cut-Resistant Gloves, Cut Level A2 , PU , Rough , M ( 8 ) 1 PR NPF22-7113W-8/M

Cut-Resistant Gloves, Cut Level A2 , PU , Rough , M ( 8 ) 1 PR (Discontinued)

  • Mfr # NPF22-7113W-8/M
  • Zoro # G706135942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPF22-7113W-8/M
Zoro #
G706135942
UPC #
883940418919
Country of Origin
China

Dimensions

Glove Size
M ( 8 )
Thickness
13 ga
Size- Numeric
8
Size- Alpha
M

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Cut and Sewn, Knit Material Dyneema, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Dyneema, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43B, Standards ANSI/ISEA 105:2016, EN 388:2016

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.