
Flower Adjustable Height Activity Kids School Table, High Pressure Laminate, Blue
Mfr # A60-FLR-37
Zoro # G7061446
product price:Â $517.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Shape
Flower
Width
60"
Length
60"
Height
19" to 29"
Tabletop Material
High Pressure Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A60-FLR-37
Zoro #
G7061446
UPC #
020976850379
Country of Origin
United States
Dimensions
Width
60"
Length
60"
Height
19" to 29"
Details
Item
Adjustable Height Activity Kids School Table
Shape
Flower
Tabletop Material
High Pressure Laminate
Tabletop Color
Blue
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Activity
Leg Color
Black & Chrome
Assembled/Unassembled
Unassembled
Material
High Pressure Laminate (Table Top)
Type
Activity Table
Color
Blue, Black
Description
High Pressure Flower Table,60 In.,Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.