Locking Receptacle, L5-30R, 30 A, 125V AC, Single Phase, 2 Pole, Flush Mount, Black

  • Mfr # HBL2610ST

  • Zoro # G706171322


product price:  $47.72
/ea

Key Features

NEMA Receptacle Configuration
L5-30R
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL2610ST
Zoro #
G706171322
UPC #
783585569567
Country of Origin
China

Dimensions

Face Diameter
1.56 in
Overall Depth
1.47 in
Maximum Wire Size
8 AWG
Face Plate Height
2.77 in
Minimum Wire Size
12 AWG
Face Plate Width
1.7 in
Mount Hole Center-to-Center Height
3.28 in

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L5-30R
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Spring Clamp Terminals
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
Flange Type
Non-Flanged
Standards
CSA C22.2, UL 498
Resistance Properties
Impact Resistant
IP Rating
IP20
Maximum Operating Temperature
167 Degrees F
Horsepower Rating
2 hp
Contact Material
Brass
Number of Gangs
1
Housing Material
Nylon
Minimum Operating Temperature
-40 Degrees F
Shrouded
No
Market
Industrial
Connection Orientation
Straight
AFCI
No
For Location
Indoor
Polarized
Yes
NEMA Enclosure Rating
1
Includes Mounting Hardware
Yes
For Environment
Dry
Includes
Mounting Hardware

Description

• Faster termination time
• No need for screwdriver and torque wrench
• Spring Termination eliminates strand relaxation
• High-impact, abuse-resistant nylon face
• Face color coding by voltage facilitates locating and mating of proper devices

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products