This item is Discontinued.

Electromark Vert Marker Hldr, 27-1/2 x 2-1/2In, PK10 HOLDAL3V7

Vert Marker Hldr, 27-1/2 x 2-1/2In, PK10 (Discontinued)

  • Mfr # HOLDAL3V7
  • Zoro # G7062063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HOLDAL3V7
Zoro #
G7062063
UPC #
-
Country of Origin
Unknown

Dimensions

Size
27 1/2 in W x 2 1/2 in H

Details

Item
Vertical Marker Holder
Color
Natural
Includes
Holds (7) 3 in Markers
Mounting Style
Surface
ADA Compliance
No
Material
Aluminum

Description

Vertical Marker Holder, Mounting Style Surface, Size 27 1/2 in W x 2 1/2 in H, Material Aluminum, Color Natural, Includes Holds (7) 3 in Markers, ADA Compliance No, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.