3/4" Drive Impact Socket Black Industrial, Impact Hex Bit 3/4" D, 9/16
Mfr # JHW38218
Zoro # G7062268
product price:Â $48.19
/eaKey Features
Drive Size
3/4"
Overall Length
3-1/2"
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JHW38218
Zoro #
G7062268
UPC #
662459382184
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Size
9/16"
Overall Length
3-1/2"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Industrial
Category Type
Socket Bits
Socket Type
Hex Bit Driver
Sub-Category
Williams
Description
Impact Hex Bit Socket,3/4 In. D,9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.