Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

85 lbs Cap Broadcast Push Spreader

  • Mfr # 45-0388

  • Zoro # G7062286


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Capacity
85 lbs
Drop Type
Broadcast
Wheel Type
10" Pneumatic
Capacity Range (Lb.)
Medium
Type
Push
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-0388
Zoro #
G7062286
UPC #
052613100394
Country of Origin
Mexico

Details

Capacity
85 lbs
Drop Type
Broadcast
Item
Push Spreader
Wheel Type
10" Pneumatic
Capacity Range (Lb.)
Medium
Type
Push
Product Type
Push Spreader
Spreader Form
Walk-Behind

Description

Manual Walk-Behind Spreader

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.