This item is Discontinued.

Brady Wire Marking Sleeves, 0.187 In W, Orange PSPT-187-1-OR

Wire Marking Sleeves, 0.187 In W, Orange (Discontinued)

  • Mfr # PSPT-187-1-OR
  • Zoro # G7062605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSPT-187-1-OR
Zoro #
G7062605
UPC #
662820897101
Country of Origin
United States

Dimensions

Height
0.187 in
Width
0.187 in
Min. Wire Size
0.062 in
Max. Wire Size
0.15 in

Details

Color
Orange
Item
Wire Marking Sleeves
Legend
Blank
Material
Brady B-342 Heat Shrink Polyolefin
For Use With
Thermal Transfer Printers
Temp. Range
-67 to 275 Degrees F
Standards
ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
Labels per Roll
100
Shrink Ratio
3:1

Description

Wire Marking Sleeves, Labels per Roll 100, Shrink Ratio 3:1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.