Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL HAMMERVAC Dedicated Dust Extractor for M18 FUEL 1-1/4 in. SDS-Plus D-Handle Rotary Hammer

  • Mfr # 2916-DE

  • Zoro # G706284008


product price: $229.00
/ea
Free Shipping & Returns

Key Features

Application
Dust Extraction
Tool Weight
4.2 lb
For Use With
Milwaukee 2916-20
Tool Length
22.2 in
Maximum Application Diameter
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2916-DE
Zoro #
G706284008
UPC #
045242607389
Country of Origin
China

Dimensions

Tool Length
22.2 in
Maximum Application Diameter
1 1/4 in
Compatible Hose Diameters
1 1/4 in
Overall Width
3.7 in
Overall Height
6.5 in

Details

Item
Dust Extractor
Application
Dust Extraction
Tool Weight
4.2 lb
For Use With
Milwaukee 2916-20
Filtration Type
HEPA
Product Type
Rotary Hammer Dust Extractor
OSHA Table 1 Compliant
OSHA Table 1 Compliant
Compatible Chuck Style
SDS-Plus
Dust Compartment Type
Self-Contained
Extractor Mounting Location
On-Tool
Compatible with Manufacturer Part Number
2916-20, 2916-22
Battery Series
M18(TM) REDLITHIUM(TM)
Solid Bit Optimal Drilling Range in Concrete
Not Specified
Kit Contents
(1) Bare Tool, (1) Filter
Material
Plastic
Wet or Dry Use
Dry
Number of Pieces
1
Compatible Tool Type
Rotary Hammers

Description

Dedicated Dust Extractor, Dust Compartment Type Self-Contained, OSHA Table 1 Compliant OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Dust Extraction, Compatible Hose Diameters 1 1/4 in, Wet or Dry Use Dry, Filtration Type HEPA, Maximum Application Diameter 1 1/4 in, Solid Bit Optimal Drilling Range in Concrete Not Specified, Product Type Rotary Hammer Dust Extractor, Compatible with Manufacturer Part Number 2916-20, 2916-22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.