3/8" Dr, 6mm Size, Metric Hex Bit Socket, 6 Pts

  • Mfr # JHW35172

  • Zoro # G7063327


product price:  $10.15
/ea

Key Features

Drive Size
3/8"
Overall Length
1-27/32"
Finish
High Polished Chrome
SAE or Metric
Metric
Size
6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHW35172
Zoro #
G7063327
UPC #
662459351722
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
1-27/32"
Size
6mm

Details

Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Category Type
Socket Bits
Sub-Category
Williams
Socket Type
Standard Length Hex Bit
Number of Points
6
Tether Ready
No

Description

Hex Bit Socket,3/8 In. D,6mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.