
External Tooth Lock Washer, For Screw Size 7/16 in 410 Stainless Steel, Plain Finish, 2000 PK
Mfr # 231109
Zoro # G706370763
product price:Â $685.99
/pk 2000, $0.34/ea
Free Shipping & Returns
Key Features
Material
410 Stainless Steel
Finish
Plain
Outside Diameter
0.74-0.76 in
Minimum Thickness
0.032 in
Maximum Thickness
0.040 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
231109
Zoro #
G706370763
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
7/16 in
Outside Diameter
0.74-0.76 in
Minimum Thickness
0.032 in
Maximum Thickness
0.040 in
Inside Diameter
0.448-0.464 in
Details
Item
External Tooth Lock Washer
Material
410 Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
Not Graded
Description
7/16" External Tooth Lock Washers/410 St. Steel/Outer Dia .740"-.760"/Thickness 032"-.040",2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.