Shop FRED SILVER
See all product information
Create Account
Half Dome Safety Mirror, Acrylic, 26 in, No Backing, 180 Degrees Viewing Angle
- Mfr # H-DOME-26
- Zoro # G706376338
product price:Â
$
72.99
/ea
Key Features
Mirror Material
Acrylic
Diameter
26 in
Backing Material
No Backing
Mirror Environment
Indoor
Approximate Viewing Distance
200 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-DOME-26
- Zoro #
- G706376338
- UPC #
- 691964006285
- Country of Origin
- China
- Item
- Half Dome Mirror
- Mirror Material
- Acrylic
- Backing Material
- No Backing
- Mirror Environment
- Indoor
- Approximate Viewing Distance
- 200 ft
- Viewing Angle
- 180 Degrees
- Includes Mounting Hardware
- No
- Weight
- 4 lb
- Mounting Bracket Type
- Mounting Bracket Kit
- Printed Language
- English
- Integrated Safety Border
- No
- Mirror Shape
- Round
- Mirror Style
- Half Dome Mirror
Description
Half Dome Mirror, Mirror Style Half Dome Mirror, Mirror Shape Round, Rim Material Not Applicable, Mirror Material Acrylic, Backing Material No Backing, Diameter 26 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Mounting Bracket Kit, Approximate Viewing Distance 200 ft, Legend Not Applicable, Includes Mounting Hardware No, Mirror Environment Indoor, Dome Height 10 3/8 in, Includes Not Applicable, Mounting Location Wall/Ceiling