Full Dome Safety Mirror, Acrylic, 26 in, No Backing, Round, 360 Degrees Viewing Angle

  • Mfr # DOME-X-26

  • Zoro # G706376345


product price:  $95.59
/ea
Free Shipping & Returns

Key Features

Mirror Material
Acrylic
Diameter
26 in
Backing Material
No Backing
Mirror Environment
Indoor
Approximate Viewing Distance
400 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DOME-X-26
Zoro #
G706376345
UPC #
691964005745
Country of Origin
China

Dimensions

Diameter
26 in
Dome Height
10 3/8 in

Details

Item
Full Dome Safety Mirror
Mirror Material
Acrylic
Backing Material
No Backing
Mirror Environment
Indoor
Approximate Viewing Distance
400 ft
Viewing Angle
360 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Round
Mounting Bracket Type
Chain Kit
Printed Language
English
Weight
7 lb
Integrated Safety Border
No

Description

Full Dome Mirror, Mirror Style Full Dome Mirror, Mirror Shape Round, Rim Material Not Applicable, Mirror Material Acrylic, Backing Material No Backing, Diameter 26 in, Length Not Applicable, Width Not Applicable, Viewing Angle 360 Degrees , Mounting Bracket Type Chain Kit, Approximate Viewing Distance 400 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 10 3/8 in, Mounting Location Wall/Ceiling, Panel Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.