Shop GE LAMPS

LED, 10 W, A19, Medium Screw (E26), PK4

  • Mfr # LED10DA19/850/E-4PK

  • Zoro # G706382292


product price:  $22.69
/pk 4, $5.67/ea

Key Features

Voltage
120V AC
Watts
10 W
Bulb Shape
A19
Bulb Housing
Polycarbonate
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED10DA19/850/E-4PK
Zoro #
G706382292
UPC #
662049523751
Country of Origin
China

Dimensions

Overall Length
4 3/8 in
Length
4 1/3 in
Bulb Manufacturers Warranty Length
3 yr
Bulb Dia.
2 3/8 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
10 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
Color Temperature
5000K
Dimmable
Yes
Lumens
800 lm
Rated Life
15,000 hr
Light Technology
LED
Indoor/Outdoor Usage
Indoor/Outdoor
Rough Service
No
Lighting Certification
ENERGY STAR
Series
A-Line
Wattage Equivalency
60W INC
Light Distribution
Omnidirectional
Color Rendering Index
80
For Use With
Damp Environments
Compliance Type
N/A - not compliant with CEC standards
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Light Color
White
Bulb Operating Temp. Range
-20 Degrees to 40 Degrees C
Shatter-Resistant
No
Bulb Designation
LED10DA19/850/E-4PK
Features
Low Energy and Longer Life Replacement
Bulb Power Source
Plug and Play
Energy Star Compliant
Yes
Bulb Finish
Frosted
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb Primary Application
General Purpose
For Enclosed Fixtures
Yes
Standards
cULus
Lumen Selectable
No
Color Selectable
No
Maximum Operating Temperature
104 Degrees F
Incandescent Wattage Equivalency
60 W
UL 1993 Environmental Rating
Damp Location

Description

Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.