Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 in Comfort Grip Plier High Leverage, Steel

  • Mfr # MT550C

  • Zoro # G706399399


product price: $59.97
/ea

Key Features

Plier Product Group
With Crimper + Bolt Cutter
Plier Item
9" Lineman's Comfort Grip Pliers with Crimper and Bolt Cutter (USA)
Jaw Length
1 7/8 in
Jaw Width
1 1/4 in
Jaw Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT550C
Zoro #
G706399399
UPC #
452425955010
Country of Origin
United States

Dimensions

Jaw Length
1 7/8 in
Jaw Width
1 1/4 in
Jaw Thickness
5/8 in
Overall Length
9 in
Tip Thickness
5/8 in
Tip Width
3/8 in
Maximum Wire Cutting Diameter
0.8 in
Cutter Length
3/4 in

Details

Plier Product Group
With Crimper + Bolt Cutter
Plier Item
9" Lineman's Comfort Grip Pliers with Crimper and Bolt Cutter (USA)
Handle Type
Comfort Grip
Material
Steel
Grip Style
Deluxe Cushion
Insulated
No
High Leverage
Yes
Item
Comfort Grip Plier
Features
Available in Comfort and Dipped Grip Handles, Bolt Cutters Cuts #6 and #8, Crimper Insulated and Non-Insulated Terminals, Long Life Laser Hardened Edge and Teeth, Reaming Head for 1/2 in to 1 in Conduit, Smoothest Open and Close, Straight Fish Tape Puller
Handle Style
Comfort Grip
Plier Material
Steel
Nose Shape
New England
Finish
Coated
Grip Material
Thermoplastic Vulcanizates, Polypropylene
Blade Material
Steel
Tether Ready
Yes
Joint Type
Box
Voltage Rating
Not Rated
ESD-Safe
No
Handle Color
Multicolored
Additional Tool Functions
Bolt Cutter, Crimper, Fish Tape Puller
For Wire/Cable Type
ACSR, Hard Wire, Soft Wire
Connectors Crimped
Terminals
Jaw Texture
Serrated
Plier Type
Lineman's Pliers
Includes Voltage Detection Module
No
Jaw Opening Type
Manual
Maximum Jaw Opening
1 3/8 in
Steel Type
Press-Forged Steel
Non-Sparking
No
Weight
1.02 oz
Jaw Shape
Flat
Includes Adjustable Stop
No
Rear Jaw
No
Plier Style
With Crimper + Bolt Cutter

Description

Milwaukee 9” Lineman’s Pliers with Crimper and Bolt Cutter (USA) are designed with the Electrician in mind, delivering the easiest cuts and a lasting edge. pliers are designed with an optimized pivot point to provide the best leverage for tough cuts through materials like wires and common hardware. Lineman’s cutting pliers deliver the confidence of a long cut life and maximum grip with laser-hardened edges and teeth. Lineman’s Pliers are engineered to deliver the smoothest open and close experience from the start, with no break-in period required. To complete common electrical applications with fewer tools, pliers include an integrated crimper for insulated and non-insulated terminals and #6 and #8 bolt cutters. For additional versatility, Lineman’s Pliers include a reaming head for 1⁄2-inch to 1-inch conduit and a straight fish tape puller. pliers are tether ready and offered in both dipped grip with a split-ring hole and comfort grip with a lanyard hole. Milwaukee Lineman’s Pliers are made in USA with best-in-class manufacturing technology and USA-sourced materials, including durable, press-forged steel, and are backed by a complete Lifetime Guarantee.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.