Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 pc. Cushion Grip Screwdriver Kit (Made in USA)

  • Mfr # MT200-4

  • Zoro # G706399412


original price: $44.97
22% off
new price: $34.97
/ea

Key Features

Tip Style
Cabinet, Phillips, Slotted
Tip Size
PH#2, 1/4"SL, 3/16"SL, 5/16"SL
Includes
(1) #2 Phillips 4" Cushion Grip Screwdriver USA, (1) 1/4" Slotted 4" Cushion Grip Screwdriver USA, (1) 3/16" Cabinet 6" Cushion Grip Screwdriver USA, (1) 5/16" Slotted 6" Cushion Grip Screwdriver USA
Handle Material
Acetate
Ratcheting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT200-4
Zoro #
G706399412
UPC #
452426002050
Country of Origin
United States

Dimensions

Tip Size
PH#2, 1/4"SL, 3/16"SL, 5/16"SL
Overall Length
5 1/2 in
Drive Size
3/16 in, 1/4 in, 5/16 in
Range of Lengths
#2 PH, 1/4 in SL, 3/16 in Cabinet, 5/16 in SL
Sizes Included
1/4 in, 3/16 in, 5/16 in, PH#2
For Fastener Size
#2 PH, 1/4 in SL, 3/16 in Cabinet, 5/16 in SL
Handle Length
3 13/16 in, 5 in

Details

Item
4PC Cushion Grip Screwdriver Kit (USA)
Tip Style
Cabinet, Phillips, Slotted
Number of Pieces
4
Includes
(1) #2 Phillips 4" Cushion Grip Screwdriver USA, (1) 1/4" Slotted 4" Cushion Grip Screwdriver USA, (1) 3/16" Cabinet 6" Cushion Grip Screwdriver USA, (1) 5/16" Slotted 6" Cushion Grip Screwdriver USA
Handle Material
Acetate
Ratcheting
No
Tip Style Group
Cabinet Tip
Bit Retainer Type
Fixed
Tool Storage Included
No
Handle Design
Combination
Finish
Chrome
ESD Safe
No
Shank Shape
Round
Handle Type
Cushion Grip
Insulated
No
Number of Screwdrivers
4 pc.
Tip Finish
Custom Machined, Laser Etched
Corrosion Resistant
Yes
Tether Ready
Tether Ready
Grip Style
Cushion
Measurement Type
SAE
Non-Sparking
No
Magnetized Tip
No
Handle Color
Multicolored
For Screw Type
Cabinet
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Tether Ready
Number of Ends
1
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included
Handle Shape
Straight

Description

Screwdriver Set, #2, 1/4 in, 3/16 in, 5/16 in, Cabinet, Phillips, Slotted, Cushion, Number of Pieces 4, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Corrosion Resistant Yes, Not Applicable, Tether Ready Tether Ready

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.