Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in. Diagonal Cutting Pliers Dipped Grip (Made in USA)

  • Mfr # MT506

  • Zoro # G706399429


product price: $31.97
/ea

Key Features

Material
Steel
Handle Type
Dipped Grip
Features
Lasting Edge Laser-Hardened, Lifetime Guarantee
Jaw Width
1 1/8 in
Application
Bolt Cutting, Nail Cutting, Nail Pulling, Wire Cutting, Staple Pulling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT506
Zoro #
G706399429
UPC #
452425954640
Country of Origin
United States

Dimensions

Overall Length
6"
Jaw Length
1 in
Jaw Width
1 1/8 in
Jaw Thickness
3/8 in
Cutter Length
3/4 in
Maximum Wire Cutting Diameter
19 mm
Size
6"

Details

Item
Dipped Grip Plier
Material
Steel
Handle Type
Dipped Grip
Features
Lasting Edge Laser-Hardened, Lifetime Guarantee
Application
Bolt Cutting, Nail Cutting, Nail Pulling, Wire Cutting, Staple Pulling
High Leverage
Yes
Handle Color
Red
Gripping Surface
Dipped Grip
Insulated
No
Insulated / Uninsulated
Uninsulated
Voltage Rating
Not Rated
Jaw Type
Diagonal
Finish
Coated
Joint Type
Lap
Plier Type
Diagonal Cutting Pliers
Grip Style
Standard Cushion
Head Type
Straight
Material Applications
Bolt, Nails, Wire
Non-Sparking
No
Handle Style
Dipped Grip
Cutter Location
Tip
Grip Material
Plastisol
Blade Material
Steel
Jaw Opening Type
Manual
ESD-Safe
No
Cut Profile
Standard
Steel Type
Press-Forged Steel
Tether Ready
Yes
Head Offset Angle
0 Degrees
Maximum Jaw Opening
3/4 in
Nose Shape
Oval
Plier Material
Steel
Additional Tool Functions
Nail Pulling, Staple Pulling, Wire Cutter
Includes Voltage Detection Module
No
Weight
0.47 lb
Includes Adjustable Stop
No
Cutter Type
Diagonal Cutting Pliers
For Wire/Cable Type
ACSR, Music Wire, Non-Metallic Sheathed Cable, Solid Wire, UTP Cable

Description

Dipped Grip Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 6 in, Maximum Jaw Opening 3/4 in, For Maximum Diameter Stainless Steel Not Applicable, For Maximum Diameter Hard Steel Not Applicable, For Maximum Diameter ACSR Conductor Not Applicable, Jaw Length 1 in, Jaw Width 1 1/8 in, Jaw Opening Type Manual, Grip Style Standard Cushion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.