Knit Gloves, Microfoam Palm, Knit, Black, L, 1 PR

  • Mfr # SKCMF-04-L

  • Zoro # G706430092


product price:  $3.49
/pr

Key Features

Color
Black
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI, EN 388: 2016
Double-Dipped
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKCMF-04-L
Zoro #
G706430092
UPC #
696511882442
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10.43 in
Thickness
18 ga
Size- Numeric
9

Details

Item
Knit Gloves
Color
Black
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI, EN 388: 2016
Double-Dipped
No
Glove Insulation Material
Foam
Touchscreen Compatible
Yes
Glove Coating Material
Nitrile
Sold As
Pair
Insulated
No
Fabric Weight
18 gauge
ANSI/ISEA Abrasion Level
3
Glove Coating Finish
Microfoam
Hand Protection Style
Glove
ANSI/ISEA Abrasion Cycles
1,629
Hem Style
Finished
Knit Material
Nylon/Spandex
Series
Command
Lint-Free
No
Includes Finger Fourchettes
No
Glove Hand Style
Left and Right
Base Coating Coverage
Palm
EN 388 Rating
3121X
Palm Type
Coated
Reversible
No
Knit Material Color
Black
Task and Chore Glove Style
Seamless Knit
Finger Coverage
Full Finger
EN ISO 374-5 Microorganism Protection Type
No
Glove Construction
Seamless Knit
Silicone-Free
No
Glove Coating Color
Black
Pairs per Package
12
Includes Reinforced Thumb Crotch
No
Latex-Free
Yes
Glove Features
Dexterity, Touchscreen Compatible

Description

Knit Gloves, Hem Style Finished, Glove Style Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Glove Insulation Material Foam, EN 388 Rating 3121X, Standards ANSI, EN 388: 2016, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.