Shop ZORO SELECT

Nylon Tubing

  • Mfr # ZUSA-HT-7206
  • Zoro # G706434748

product price: 
$
20.19
/ea

Key Features

Wall Thickness
0.047 in
Color
Yellow
Material
Nylon
Peristaltic Pump Compatible
No
Outside Diameter
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-HT-7206
Zoro #
G706434748
UPC #
193005271527
Country of Origin
United States

Dimensions

Wall Thickness
0.047 in
Outside Diameter
3/8 in
Bend Radius
1 1/2 in
Overall Length
10 ft
Inside Diameter
9/32 in
Wire Rope Length
10 ft
Length
10 ft

Details

Color
Yellow
Material
Nylon
Item
Tubing
Peristaltic Pump Compatible
No
Chemical Compatibility
Acetone, Calcium Chloride, Ether, Freon 12, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Potassium Chloride, Potassium Nitrate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Jacket Material
No Jacket
Maximum Operating Pressure
250 psi
Autoclavable
No
Hardness
Rockwell R75
Tube Form
Coil
Reinforcement
Not Reinforced
System of Measurement
Inch
Resistance Properties
Abrasion Resistant, Wear Resistant
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Temperature
200 Degrees F
Clarity
Opaque
Flexibility
Rigid
Fitting Compatibility
Compression, Push-to-Connect
Jacket Color
No Jacket
Stripe Color
No Stripe
Shell Material
Nylon
Wire Color
Yellow

Description

Tubing, Application Not Applicable, Color Yellow, Hardness Rockwell R75, Inside Diameter 9/32 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure Not Applicable, Outside Diameter 3/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Copper Tube Size Not Applicable, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.