Shop ZORO SELECT

PFA Tubing

  • Mfr # ZUSA-HT-7106
  • Zoro # G706434823

product price: 
$
1,439.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.625 in
Standards
FDA
System of Measurement
Inch
Overall Length
50 ft
Outside Diameter
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-HT-7106
Zoro #
G706434823
UPC #
193005268251
Country of Origin
China

Dimensions

Wall Thickness
0.625 in
Overall Length
50 ft
Outside Diameter
7/8 in
Bend Radius
11 13/16 in
Inside Diameter
3/4 in
Wire Rope Length
50 ft
Length
50 ft

Details

Standards
FDA
Item
Tubing
System of Measurement
Inch
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Application
Beverage, Food, Water
Stripe Color
No Stripe
Reinforcement
Not Reinforced
Chemical Compatibility
Peristaltic Pump Compatible
No
Hardness
Shore D 65
Maximum Operating Temperature
500 Degrees F
Fitting Compatibility
Compression, Push-to-Connect
Jacket Material
No Jacket
Autoclavable
Yes
Color
Clear
Flexibility
Rigid
Resistance Properties
Corrosion Resistant
Maximum Operating Pressure
87 psi
Jacket Color
No Jacket
Vacuum Rated
Not Rated for Vacuum
Material
PFA
Clarity
Clear
Tube Form
Coil
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Shell Material
PFA
Wire Color
Clear

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PFA, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 87 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 7/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Corrosion Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.