Shop ZORO SELECT

Reinforced PVC Tubing

  • Mfr # ZUSA-HT-6812
  • Zoro # G706434854

product price: 
$
55.49
/ea

Key Features

Standards
3-A Certified, FDA
Application
Beverage, Food, Multipurpose, Water
Color
Clear
Material
PVC
Overall Length
25 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-HT-6812
Zoro #
G706434854
UPC #
193005278724
Country of Origin
China

Dimensions

Overall Length
25 ft
Inside Diameter
5/8 in
Outside Diameter
7/8 in
Wire Rope Length
25 ft
Length
25 ft

Details

Item
Tubing
Standards
3-A Certified, FDA
Application
Beverage, Food, Multipurpose, Water
Color
Clear
Material
PVC
Food Application
Dairy, Food, and Beverage
For Environment
High Pressure
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Reinforcement
Polyester Braid/Steel Wire
Industry Application
Pharmaceutical
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Flow Application
Food and Beverage
Resistance Properties
Hardening Resistant, Swelling Resistant
Chemical Compatibility
Hardness
Shore A 65
System of Measurement
Inch
For Fluid Type
Beverages
Does Not Contain
DEHP, Phthalates
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Shell Material
PVC
Wire Color
Clear

Description

Tubing, Application Beverage, Food, Multipurpose, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 5/8 in, Material PVC, Outside Diameter 7/8 in, Overall Length 25 ft, Resistance Properties Hardening Resistant, Swelling Resistant, Reinforcement Polyester Braid/Steel Wire, Standards 3-A Certified, FDA, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.