Shop ZORO SELECT

PVC Tubing

  • Mfr # ZUSA-HT-6699
  • Zoro # G706435233

product price: 
$
119.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.156 in
Flexibility
Semi-Flexible
Application
Beverage, Food, Water
Material
PVC
Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-HT-6699
Zoro #
G706435233
UPC #
193005276973
Country of Origin
China

Dimensions

Wall Thickness
0.156 in
Overall Length
50 ft
Bend Radius
5 29/32 in
Inside Diameter
1/2 in
Outside Diameter
13/16 in
Wire Rope Length
50 ft
Length
50 ft

Details

Item
Tubing
Flexibility
Semi-Flexible
Application
Beverage, Food, Water
Material
PVC
Color
Clear
Standards
FDA
System of Measurement
Inch
Peristaltic Pump Compatible
Yes
Fitting Compatibility
Barbed
For Fluid Type
Beverages
Stripe Color
No Stripe
Clarity
Clear
Industry Application
Pharmaceutical
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Maximum Operating Pressure
20 psi
Tube Form
Coil
Chemical Compatibility
Jacket Material
No Jacket
Autoclavable
No
Reinforcement
Not Reinforced
For Environment
High Pressure
Food Application
Dairy, Food, and Beverage
Jacket Color
No Jacket
Maximum Operating Temperature
140 Degrees F
Resistance Properties
Hardening Resistant, Swelling Resistant
Hardness
Shore A 65
Vacuum Rated
Not Rated for Vacuum
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Flow Application
Food and Beverage
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Shell Material
PVC
Wire Color
Clear

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 13/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.