This item is Discontinued.

Eaton Enclosed Variable Frequency Drive, White EHB4D22A1KT0G20000

Enclosed Variable Frequency Drive, White (Discontinued)

  • Mfr # EHB4D22A1KT0G20000
  • Zoro # G706439255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EHB4D22A1KT0G20000
Zoro #
G706439255
UPC #
786689044213
Country of Origin
Dominican Republic

Details

Start/Stop Control
Automatic, Manual, via Communication
Standards
CE Certified, CSA Certified C22.2 No. 274-13, cUL Listed, EAC, EN 61800-5-1, RCM (C-Tick), RoHS Compliant, UL Listed, UL Listed 508C
Brake Chopper Included
No
Adjustable Acceleration Time
0.1 to 3,000 sec
Input Frequency
50/60 Hz
Input Type
Analog, Digital
Adjustable Deceleration Time
0.1 to 3,000 sec
Control Method
Keypad
Output Frequency Range
0 to 400 Hz (standard)
Digital Readout
Continuous Output Current; Frequency Resolution; Initial Output Current; Output Frequency; Output Voltage; Overload Current
Control Type
Keypad
Maximum Output Current
4.2 A
Series
PowerXL DH1
Output Type
Analog, Digital
Output Phase AC
Three
With Bypass / No Bypass
With Bypass
Enclosure
Totally Enclosed
Item
Enclosed Variable Frequency Drive
Protection
DC Bus Overvoltage, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overvoltage, Short-Circuit Protection of 24 V Reference Voltage, Surge, Undervoltage, Unit Overtemperature
Input Voltage
230V AC
Dynamic Braking
Yes
Maximum Output Power
1 hp
Enclosure Rating
NEMA 1
Input Phase AC
Three
Output Voltage
240V AC
With Line Contactor / No Line Contactor
2 Contactor Bypass
Number of Outputs
(3) Relay Out, (1) Digital Out, (2) Analog Out
Ethernet Port Included
No
Torque Application
Constant Torque, Variable Torque
Style
Enclosed HVAC Drive with Bypass
Form Factor
0.01 Hz Resolution
Application
HVAC AC Drive
Number of Inputs
(8) Digital In, (2) Analog In
Color
White
Output Voltage Range
240V AC
Input Voltage Range
380 to 500V AC

Description

Variable Frequency Drive, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1 hp, Maximum Output Current 4.2 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz (standard), Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.