Men's 6-Inch Work Boot, 14, Composite Toe, 6 in H, Dark Brown, W10314

  • Mfr # W10314

  • Zoro # G7065651


product price:  $189.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Dark Brown
Width
M
Style Number
W10314
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W10314
Zoro #
G7065651
UPC #
018464071771
Country of Origin
Cambodia

Dimensions

Size
14
Width
M
Footwear Width
M
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
W10314
Upper Boot Material
All Leather
Series
Cabor EPX
Waterproof
Yes
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Removable Insole
Yes
Static Dissipative
No
Predominant Footwear Color
Brown
Last Number or Name
M711
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Mark II Slip Test Results- Dairy Tile Dry
0.78
Ninety Degree Heel
Yes
Footwear Shank Type
Nylon
Footwear Sole Pattern
Lug
Waterproof Type
Waterproof Membrane
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
PC Dry Lining
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
6 in Work Boot
Metatarsal Guard
No
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Direct Attached
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.39
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.75
Shank Material
Nylon
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Conductive
No
Wide Toe Cap
No
Upper Material Description
Leather/Mesh
Midsole Material
Polyurethane
Non Metallic Upper
No
Insulated
No
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Insole System
Dual Density PU EPX Anti-Fatigue
Footwear Closure Type
Lace Up
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Closure Type
Lace
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Non-Marking Upper
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Brown
Slip Resistant
Yes
Heat Resistant
No
Insole Material
Epoxy Resin
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Wet
0.75
Slip-Resistance Value - Mark II - Oily
0.39
Slip-Resistance Value - Mark II - Dry
0.78
Toe Cap Material
Composite
Heel Definition
Defined Heel
Construction
Direct Attached
Style Family
6-Inch Work Boot
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
300 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Epoxy Resin
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.