Strt, SS, Comp. 1/2 in, FTG 1 in

  • Mfr # N2426-08-08-SS
  • Zoro # G706597443
product price: 
$
19.99
/ea

Key Features

Specific Fitting Shape
Straight
Hex Size
22 mm
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Compatible Fitting Brands
Parker A-LOK, Swagelok
Application
Hydraulics, Pneumatics
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N2426-08-08-SS
Zoro #
G706597443
UPC #
-
Country of Origin
India

Dimensions

Hex Size
22 mm
Compatible Tube Wall Thickness
0.041 in
Fitting Side A Tube Outer Diameter
1/2 in
Overall Length
1 5/8 in
Fitting Side B Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Wire Rope Length
1 5/8 in
Length
1 5/8 in

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight
Standards
ASME B31.3-2002, ASTM A269-04, ASTM F1387
Compatible Fitting Brands
Parker A-LOK, Swagelok
Application
Hydraulics, Pneumatics
Resistance Properties
Corrosion-Resistant, Thermal-Resistant, Vibration-Resistant
Material Grade
316
Maximum Operating Temperature
1,200 Degrees F
Minimum Operating Temperature
-20 Degrees F
Compatible Tube Hardness
RB 75-80
Fitting Material
Stainless Steel
Series
Brennan Instrumentation
System of Measurement
Imperial/Metric
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
Male Socket Weld
Maximum Operating Pressure
2611 psi
Operating Temperature - Maximum
1,200 Degrees F
Operating Pressure - Maximum
2,611 psi
Fitting Shape
Straight
Operating Temperature - Minimum
-20 Degrees F
For Media Type
Gases
Fitting Side 2 Connection Type
FTG
Fitting Side 1 Connection Type
Compression
Ferrule Type
Double Ferrule
Connector Type
Adapter
Precleaned Type
Cleaned and Bagged

Description

Compression Fitting Adapter, Application Hydraulics, Pneumatics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Male Socket Weld, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 2611 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape Straight, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews