This item is Discontinued.

Litesheet LED Troffer Luminaire, 18 W, 277V AC, 4000K BTSG3-24-18-2-4080-FR/ZT

LED Troffer Luminaire, 18 W, 277V AC, 4000K (Discontinued)

  • Mfr # BTSG3-24-18-2-4080-FR/ZT
  • Zoro # G706597924
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTSG3-24-18-2-4080-FR/ZT
Zoro #
G706597924
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 5/16 in
Overall Length
48 in
Nominal Size
2 ft x 4 ft
Overall Width
24 in

Details

Item
LED Troffer Luminaire
Voltage
277V AC
Lighting Certification
DesignLights Consortium (DLC)
Dimmable
Yes
Lumens
2,750 lm
Color Temperature
4000K
Color Rendering Index
80
Max. Fixture Wattage
18 W
Ceiling Mount Type
Grid Mount
Housing Color
White
Standards
CUL Listed, DLC Listed, ETL Listed, UL Listed
For Max. Bulb Wattage
18 W
Series
BTSG3
Light Technology
LED
Dimming Method
0 to 10V
Housing Gauge
22 ga
Warranty
15 yr
Lens Type
Frosted
Finish
Enamel
LED Driver Style
AC Direct
Emergency Battery Backup
No
Housing Material
Steel
IP Rating
66, 67, 68
Lumens per Watt
152 lm
For Bulb Type
Integrated LED
Rated Life
200,000 hr
Bulb Included
Integrated LED

Description

LED Troffer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.