Shop ZORO SELECT

Alloy Steel Round Tube, 12" L, 2 1/4" Dia.

  • Mfr # 19935_12_0

  • Zoro # G706599294


product price:  $64.39
/ea

Key Features

Material
Alloy Steel
Wall Thickness
0.25 in
Application
Fasteners, Gears, Structural Frames
Standards
AMS 6350, AMS 6370, AMS S6758, MIL T6736
Includes Material Certificate
Material Certificate with Lot Number
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19935_12_0
Zoro #
G706599294
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.25 in
Overall Length
12 in
Outside Diameter Tolerance
+0.008 in/-0.005 in
Inside Diameter
1.75 in
Outside Diameter
2 1/4 in

Details

Item
Alloy Steel Round Tube
Material
Alloy Steel
Application
Fasteners, Gears, Structural Frames
Standards
AMS 6350, AMS 6370, AMS S6758, MIL T6736
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
92 HRB
System of Measurement
Inch
Tolerance Rating
Oversized
Tensile Strength
97,000 psi
Heat Treatable
Heat Treatable
Shape
Round
Mechanical Finish
Mill
Yield Strength
63,000 psi
Appearance
Metallic
Material Grade
4130
Machinability
Not Rated
Fabrication
Seamless
Heat Treatment
Air-Hardened
Brinell Hardness
197 BHN
Elongation
26 %
Resistance Properties
Wear-Resistant, Impact-Resistant

Description

Alloy Steel Round Tube, Material Alloy Steel, Material Grade 4130, Fabrication Seamless, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Inside Diameter 1.75 in, Outside Diameter 2 1/4 in, Overall Length 12 in, Wall Thickness 0.25 in, Yield Strength 63,000 psi, Machinability Not Rated, Rockwell Hardness 92 HRB, Appearance Metallic, Application Fasteners, Gears, Structural Frames, Brinell Hardness 197 BHN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.