Alloy Steel Rod, 6 ft L, 2 3/4 in Dia.

  • Mfr # 20032_72_0

  • Zoro # G706599539


product price:  $2,345.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
+0.047 in
Temper
O
Standards
AMS 6265, AMS 6267
Yield Strength
83,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20032_72_0
Zoro #
G706599539
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.047 in
Overall Length
6 ft
Outside Diameter
2 3/4 in
Outside Diameter Tolerance
+0.047 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
O
Standards
AMS 6265, AMS 6267
Yield Strength
83,000 psi
Material Grade
9310
Brinell Hardness
269 BHN
Tolerance Rating
Oversized
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Tensile Strength
132,000 psi
Heat Treatable
Heat Treatable
Application
Aerospace, Automotive, Crankshafts, Heavy Duty Gears
Machinability
Not Rated
Shape
Rod
Rockwell Hardness
B109
Fabrication
Hot Rolled
System of Measurement
Inch
Heat Treatment
Annealed
Appearance
Metallic
Elongation
15 %

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 9310, Overall Length 6 ft, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 2 3/4 in, Outside Diameter Tolerance +0.047 in, Yield Strength 83,000 psi, Fabrication Hot Rolled, Rockwell Hardness B109, Brinell Hardness 269 BHN, Machinability Not Rated, Tensile Strength 132,000 psi, Includes Material Certificate No Certificates Included, Standards AMS 6265, AMS 6267, Length Tolerance +0.047 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.