Carbon Steel Rectangular Bar, 6' L, 3" W
Mfr # HF/1253-72
Zoro # G706599942
product price:Â $37.39
/eaKey Features
Material
Carbon Steel
Thickness
0.125 in
Width Tolerance
+/-0.125 in
Thickness Tolerance
+/-0.01 in
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HF/1253-72
Zoro #
G706599942
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Width Tolerance
+/-0.125 in
Overall Length
6 ft
Overall Width
3 in
Details
Material
Carbon Steel
Item
Carbon Steel Rectangular Bar
Thickness Tolerance
+/-0.01 in
Shape
Rectangular
Heat Treatable
Heat Treatable
Fabrication
Hot Rolled
Material Grade
A36
Tensile Strength
60,000 psi
Mechanical Finish
Mill
Brinell Hardness
126 BHN
Machinability
100 %
Rockwell Hardness
65 HRB
Heat Treatment
No Heat Treatment
Yield Strength
45,000 psi
Flatness Tolerance
Not Rated
Tolerance Rating
Standard
Galvanized
Not Galvanized
Includes Material Certificate
No Certificates Included
Description
Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade A36, Thickness 0.125 in, Thickness Tolerance +/-0.01 in, Overall Length 6 ft, Overall Width 3 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Yield Strength 45,000 psi, Tensile Strength 60,000 psi, Brinell Hardness 126 BHN, Rockwell Hardness 65 HRB, Machinability 100 Percent, Includes Material Certificate No Certificates Included, Shape Rectangular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.