
7/32 in. x 8 in. x 10 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit
Mfr # 48-20-7424
Zoro # G706602802
product price: $10.97
/eaKey Features
Shank Type - Machining
SDS-Plus
Drill Bit Size
7/32in
Flute Length
8 in
Shank Diameter
13/32 in
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-7424
Zoro #
G706602802
UPC #
045242111794
Country of Origin
Germany
Dimensions
Overall Length
10 in
Drill Bit Size
7/32in
Flute Length
8 in
Shank Diameter
13/32 in
Maximum Drilling Depth
8 in
Details
Item
Rotary Hammer Drill
Shank Type - Machining
SDS-Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Decimal Equivalent
0.2187
Impact Rated
Yes
Primary Material Application
Concrete
Measurement System
Fractional Inch
Number of Cutter Heads
2
Number of Pieces
1
For Tool Type
Rotary Hammer
Single / Double Ended
Single
Description
Rotary Hammer Drill, SDS Plus, 7/32 in, Carbide Tipped, 10 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.