
1-1/8 in. x 17 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit
Mfr # 48-20-3966
Zoro # G706602826
product price: $99.00
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
SDS Max
Drill Bit Size
1-1/8 in
Flute Length
17 in
Shank Diameter
23/32 in
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-3966
Zoro #
G706602826
UPC #
045242102259
Country of Origin
Germany
Dimensions
Overall Length
21 in
Drill Bit Size
1-1/8 in
Flute Length
17 in
Shank Diameter
23/32 in
Maximum Drilling Depth
16 in
Details
Item
Rotary Hammer Drill
Shank Type - Machining
SDS Max
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Head
For Tool Type
Rotary Hammer
Number of Cutter Heads
4
Decimal Equivalent
1.125
Number of Pieces
1
Impact Rated
Yes
Primary Material Application
Rebar
Measurement System
Fractional Inch
Description
Rotary Hammer Drill, SDS Max, 1 1/8 in, Carbide Head, 21 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 45/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.