5-3/8" x 50-Tooth Medium Aluminum Circular Saw Blade

  • Mfr # CSBAM-550

  • Zoro # G706621155


product price:  $40.75
/ea

Key Features

Cuts Material Types
Aluminum, Brass, Copper, Plastic, Fiberglass
Blade Material
Steel
Color
Rawhide
Size
5-3/8 in
Width
5.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSBAM-550
Zoro #
G706621155
UPC #
697099356905
Country of Origin
China

Dimensions

Size
5-3/8 in
Width
5.375 in

Details

Item
Crescent 5-3/8" 50T Med. Aluminum Blade
Cuts Material Types
Aluminum, Brass, Copper, Plastic, Fiberglass
Blade Material
Steel
Color
Rawhide

Description

Crescent 5-3/8 In. 50T Med. Aluminum Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.