
6-1/2" x 24-Tooth NailSlicer Framing Circular Saw Blade
Mfr # CSBFR-624
Zoro # G706621209
product price:Â $12.99
/ea
Sold in multiples of 5 for $64.95
Key Features
Cuts Material Types
Softwood, Hardwood, Plywood, Oriented Strand Board (OSB), Laminated Veneer Lumber (LVL), Wet Lumber, Treated Lumber
Color
Rawhide
Type
Framing
Size
6-1/2 in
Blade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSBFR-624
Zoro #
G706621209
UPC #
697099347026
Country of Origin
China
Dimensions
Size
6-1/2 in
Width
6.5 in
Details
Item
Crescent 6-1/2" 24T Framing Blade
Cuts Material Types
Softwood, Hardwood, Plywood, Oriented Strand Board (OSB), Laminated Veneer Lumber (LVL), Wet Lumber, Treated Lumber
Color
Rawhide
Type
Framing
Blade Material
Steel
Description
Crescent 6-1/2 In. 24T Framing Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.