7/16" x 2-1/2" VORTEX Magnetic Nutsetter
Mfr # CAVN2DHX28
Zoro # G706621346
product price:Â $3.99
/ea
Sold in multiples of 4 for $15.96
Key Features
Magnetic/Nonmagnetic
Magnetic
Finish
Black Oxide
SAE or Mertic
SAE
Overall Length
2.56 in
Material
Chrome-Molybdenum (Cr-Mo)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAVN2DHX28
Zoro #
G706621346
UPC #
697099340218
Country of Origin
China
Dimensions
Overall Length
2.56 in
Size
7/16 in
Details
Item
Nutsetter,Mag,Vortex,7/16" Hex
Magnetic/Nonmagnetic
Magnetic
Finish
Black Oxide
SAE or Mertic
SAE
Material
Chrome-Molybdenum (Cr-Mo)
Insulated
No
Description
Nutsetter,Mag,Vortex,7/16 In. Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.