This item is Discontinued.

Zoro Select Carbon Steel Rectangle Expand Sheet, 24 22552_12_24

Carbon Steel Rectangle Expand Sheet, 24 (Discontinued)

  • Mfr # 22552_12_24
  • Zoro # G706625979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22552_12_24
Zoro #
G706625979
UPC #
-
Country of Origin
United States

Dimensions

Strand Width
0.072 in
Opening Size
0.110 in x 0.718 in
Strand Thickness
0.048 in
Overall Thickness
0.147 in
Trade Size
1/4 in-#18
Hole Diameter
0.25 in
Short Way Diamond Size
0.25 in
Overall Length
24 in
Diamond Size
0.25 in x 1 in
Overall Width
12 in
Long Way Diamond Size
1 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Item
Carbon Steel Expanded Sheet
Thickness Tolerance
+/-0.03 in
Tensile Strength
58,000 psi
Open Area
43 %
Yield Strength
36,000 psi
Standards
ASTM A36
Material Grade
A36
Short Way of Opening
0.11 in
Tolerance Rating
Standard
Shape
Rectangular
Fabrication
Hot Rolled
Appearance
Metallic
Diamond Pattern
Raised
Weight Per Area
2.26 lb/sq ft
Includes Material Certificate
No Certificates Included
Rockwell Hardness
B84
Brinell Hardness
140
Long Way of Opening
0.718 in
Machinability
72 %
System of Measurement
Inch
Mechanical Finish
Mill
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 24 in, Overall Thickness 0.147 in, Overall Width 12 in, Diamond Pattern Raised, Strand Thickness 0.048 in, Strand Width 0.072 in, Trade Size 1/4 in-#18, Long Way Diamond Size 1 in, Short Way Diamond Size 0.25 in, Long Way of Opening 0.718 in, Short Way of Opening 0.11 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.