Shop XPOWER

CentrifugalBlower, Green, ABS, 16-1/4inH

  • Mfr # X-600A-Green

  • Zoro # G706626525


original price:  $320.00 , new price: $230.00 , 28 percent off
new price: 
$
230.00
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3
Power Cord Length
25 ft
Housing Color
Green
Standards
CETL, ETL
Number of Power Outlets
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X-600A-Green
Zoro #
G706626525
UPC #
848025061022
Country of Origin
China

Dimensions

Power Cord Length
25 ft
Overall Width
15 11/16 in
Overall Height
16 1/4 in
Overall Length
15 7/8 in
Blower Wheel Diameter
9 1/2 in
Wire Rope Length
15 7/8 in

Details

Number of Speeds
3
Housing Color
Green
Item
Centrifugal Blower
Standards
CETL, ETL
Number of Power Outlets
2
Pivoting
No
Housing Material
ABS
NEMA Plug Configuration
5-15P
Application
Commercial, Home and Office
Frequency
60 Hz
GFCI Protected
Yes
Motor Horsepower
1/3 hp
Daisy Chain Capability
Yes
Air Flow Direction
Variable
Full Load Current
3.8 A
Motor Speed
1,350 RPM
Maximum Airflow Capacity
2,400 cfm
Includes Hose
No
Daisy Chain Capacity
3 Units
Nameplate Voltage
115V AC
Telescopic Handle Included
No
Propeller Material
ABS
Product Type
Centrifugal Blower
Daisy Chain Capacity - Maximum
3

Description

Centrifugal Blower, Pivoting No, Air Flow Direction Variable, Maximum Airflow Capacity 2,400 cfm, Number of Speeds 3, Motor Horsepower 1/3 hp, Nameplate Voltage 115V AC, Full Load Current 3.8 A, Frequency 60 Hz, Daisy Chain Capability Yes, Daisy Chain Capacity 3 Units, Number of Power Outlets 2, NEMA Plug Configuration 5-15P, GFCI Protected Yes, Power Cord Length 25 ft, Blower Wheel Diameter 9 1/2 in, Standards CETL, ETL, Overall Height 16 1/4 in, Overall Length 15 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.