CirculatingFan, 24inDia, Black, Mobile

  • Mfr # FD-630D
  • Zoro # G016555973
product price: 
$
422.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
Variable
Power Cord Length
10 ft
Housing Color
Black
Includes
Rack with Wheels
Maximum Airflow Capacity
5,800 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FD-630D
Zoro #
G016555973
UPC #
848025041987
Country of Origin
China
Number of Speeds
Variable
Housing Color
Black
Item
Circulating Fan
Includes
Rack with Wheels
Maximum Airflow Capacity
5,800 cfm
Standards
CETL, ETL
Air Flow Direction
360 Degrees
NEMA Plug Configuration
5-15P
Frequency
60 Hz
Includes Hose
No
Airflow Type
Cooled
Telescopic Handle Included
No
Application
Commercial, Industrial
GFCI Protected
No
Housing Material
Metal
Daisy Chain Capability
No
Motor Speed
1,200 RPM
Pivoting
No
Number of Power Outlets
0
Product Type
Axial Fan
Motor Horsepower
1/2 hp
Full Load Current
1.8 A
Nameplate Voltage
115V AC
Phase
Single
Drive Type
Direct Drive
Motor Enclosure
Open Drip Proof
Blade Material
Polypropylene
Fan Housing Material
Metal
Base Type
Cradle
Amps
1.8 A
For Location
Fitness Center, Warehouse
Watts
207 W
Motor HP
1/2 hp
Fan Power Source
Plug-In
Color
Black
Fan Shape
Drum
Voltage
115V AC
Guard Material
Polypropylene
Airflow
5,800 cfm
Environmental Applications
Agricultural, Commercial, Industrial
RPM
200 RPM, 1,200 RPM
Motor Type
Brushless DC
Sound Level
67 dB
Hz
60 Hz
Guard Color
Black
Wire Color
Black

Dimensions

Power Cord Length
10 ft
Overall Length
30 in
Overall Width
9 1/4 in
Overall Height
29 in
Blower Wheel Diameter
24 in
Housing Diameter
24 in
Height
29 in
Fan Cord Length
10 ft
Wheel Dia.
24 in
Blade Diameter
24 in
Depth
20 1/2 in
Base Dia.
24 in
Width
9 5/16 in

Description

Circulating Fan, Fan Mounting Location Floor, Number of Speeds Variable, Non-Oscillating, Fan Cord Length 10 ft, Fan Power Source Plug-In, 207 W Watts, 200 RPM, 1,200 RPM RPM, 1.8 A Amps, Height 29 in, Width 9 5/16 in, 60 Hz Hz, Blade Material Polypropylene, Polypropylene, 5-15P, Black, CETL, ETL, Rack with Wheels

Ratings & reviews