Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Soap, Antibacterial, Antimicrobial, Moisturizing, Perfumed, 4 PK

  • Mfr # 5019-04

  • Zoro # G706629250


product price: $55.89
/pk 4, $13.97/ea

Key Features

Form
Foam
Container Type
Pump Bottle
Container Size
17.4 oz
Fragrance
Fruity
Hygiene Properties
Antibacterial, Antimicrobial, Moisturizing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5019-04
Zoro #
G706629250
UPC #
-
Country of Origin
United States

Dimensions

Container Size
17.4 oz

Details

Item
Hand Soap
Form
Foam
Container Type
Pump Bottle
Fragrance
Fruity
Hygiene Properties
Antibacterial, Antimicrobial, Moisturizing
Requires Dispenser
No
Color
Clear
Standards
FDA Compliant
Number of Pumps Included
4
Application
Hand Cleaner
Product Type
Hand Soap
Includes Grit
No
Series
Healthy Soap
Removes
Grime
Features
84% of People are Satisfied with the Overall Cleanliness of Facilities with PURELL(R) Products1 - Reflect High Standards with PURELL(R) Brand Healthy Soap(R) 05% PCMX Antimicrobial Foam, Specially Formulated Hand Soap Features 05% PCMX Antimicrobial to Kill Germs, The New 515 mL Bottle Offers a Smaller Footprint for Countertop Sink Placement that helps Ensure Convenient and Easier Access to the Hand Soap, The Refreshing Foam Formulation is Gentle Enough for Frequent Use
NSF Rating
Not Rated

Description

Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series Healthy Soap, Container Size 17.4 oz, Container Type Pump Bottle, Fragrance Fruity, Hygiene Properties Antibacterial, Antimicrobial, Moisturizing, Includes Grit No, Number of Pumps Included 4, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards FDA Compliant, Application Hand Cleanser, NSF Rating Not Rated, Removes Grime

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.