Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BananaPlug, Red, 2500V, Copper, 23/4in

  • Mfr # 4691-2

  • Zoro # G706632182


product price: $9.59
/ea
Sold in multiples of 5 for $47.95

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4691-2
Zoro #
G706632182
UPC #
-
Country of Origin
China

Details

Item
Banana Plug Test Adapter

Description

Banana Plug, Contact Finish Gold Plated, Contact Material Beryllium Copper, Maximum Current Not Applicable, Color Red, Body Material Copper, Maximum Voltage 2,500 V, Length 2 3/4 in, Contact Diameter 0 in, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable, Insulation Material PVC, Meter Connection Type Banana Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.