Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUNKY4.0A
Zoro #
G7068582
UPC #
-
Country of Origin
Mexico
Dimensions
Character Height
4"
Overall Height
6 1/2 in
Overall Width
4 3/4 in
Character Width
2 1/4 in
Details
Material
Self Adhesive Reflective Film
Color
Black/Yellow
Number of Cards
1
Character
A
Item
Letter Label
Description
Letter Label, Character Height 4 In., Material Self Adhesive Reflective Film, Overall Height 6 1/2 in, Overall Width 4 3/4 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.