Shop BIO-EX
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Firefighting Foam, Fluorine-Free, Concentrated, Ethanol Alkyl Sulfate, Tote, 265 gal
- Mfr # F02.02.0019
- Zoro # G706868079
product price:Â
$
3,461.99
/ea
Key Features
Extinguishing Agent Type
Fluorine-Free Foams
Container Size
265 gal
Concentration Type
Concentrated
Formulation
Ethanol, Alkyl Sulfate
Container Type
Tote
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F02.02.0019
- Zoro #
- G706868079
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Firefighting Foam
- Extinguishing Agent Type
- Fluorine-Free Foams
- Concentration Type
- Concentrated
- Formulation
- Ethanol, Alkyl Sulfate
- Container Type
- Tote
- Non-Toxic
- Yes
- Firefighting Foam Type
- Fluorine-Free Foams (FFF)
- Biodegradable
- Yes
Description
The BIO-EX - F02.02.0019 is a concentrated firefighting foam supplied in a 265 gal tote. It uses a fluorine-free foam (FFF) extinguishing agent and is formulated with ethanol and alkyl sulfate. This firefighting foam is intended for use as a fire suppression agent and forms a foam layer over flammable liquid and fuel surfaces during application.
Key Features:
- Concentration type: Concentrated.
- Container size: 265 gal.
- Container type: Tote.
- Extinguishing agent type: Fluorine-Free Foams (FFF).
- Formulation: Ethanol and alkyl sulfate.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.