Shop BIO-EX
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Firefighting Foam, A/B, Fluorine-Free Foam Concentrate, 265 gal Tote
- Mfr # F03.02.0519
- Zoro # G706868086
product price:Â
$
6,752.99
/ea
Key Features
Extinguishing Agent Type
Fluorine-Free Foams
Formulation
Ethanol, Alkene Sulfonate, Alkyl Sulfate
Container Type
Tote
Non-Toxic
Yes
Biodegradable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F03.02.0519
- Zoro #
- G706868086
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Firefighting Foam, A/B
- Extinguishing Agent Type
- Fluorine-Free Foams
- Formulation
- Ethanol, Alkene Sulfonate, Alkyl Sulfate
- Container Type
- Tote
- Non-Toxic
- Yes
- Biodegradable
- Yes
- Firefighting Foam Type
- Fluorine-Free Foams (FFF)
- Concentration Type
- Concentrated
Description
The BIO-EX - F03.02.0519 is a concentrated A/B firefighting foam supplied in a 265 gal tote. It uses a fluorine-free foam (FFF) extinguishing agent and is formulated with ethanol, alkene sulfonate, and alkyl sulfate. This firefighting foam is intended for use in fire suppression applications involving flammable liquid and fuel fires, where it forms a blanket over the surface to smother flames.
Key Features:
- Item type: Firefighting Foam, A/B.
- Concentration type: Concentrated.
- Extinguishing agent type: Fluorine-Free Foams (FFF).
- Formulation: Ethanol, alkene sulfonate, alkyl sulfate.
- Container size: 265 gal.
- Container type: Tote.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.