Shop BIO-EX
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Firefighting Foam, Fluorine-Free Foam Concentrate, 55 gal Drum
- Mfr # F05.12.0516
- Zoro # G706868123
product price:Â
$
3,083.99
/ea
Key Features
Extinguishing Agent Type
Fluorine-Free Foams (FFF)
Biodegradable
Yes
Container Type
Drum
Non-Toxic
Yes
Formulation
Ethanol, Ethylene Glycol, Sodium Octyl Sulfate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F05.12.0516
- Zoro #
- G706868123
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Firefighting Foam
- Extinguishing Agent Type
- Fluorine-Free Foams (FFF)
- Biodegradable
- Yes
- Container Type
- Drum
- Non-Toxic
- Yes
- Formulation
- Ethanol, Ethylene Glycol, Sodium Octyl Sulfate
- Concentration Type
- Concentrated
- Firefighting Foam Type
- Fluorine-Free Foams (FFF)
Description
The BIO-EX - F05.12.0516 is a concentrated firefighting foam supplied in a 55 gal drum. It uses a fluorine-free foam (FFF) extinguishing agent and is formulated with ethanol, ethylene glycol, and sodium octyl sulfate. This firefighting foam is used to form a blanket over flammable liquid and fuel fires to smother flames and is intended for application to flammable liquid and fuel fires as a foam blanket suppressant.
Key Features:
- Item type: Firefighting Foam.
- Concentration type: Concentrated.
- Extinguishing agent type: Fluorine-Free Foams (FFF).
- Container size: 55 gal.
- Container type: Drum.
- Formulation: Ethanol, Ethylene Glycol, Sodium Octyl Sulfate.
- Biodegradable: Yes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.