Shop FIRST ALERT
See all product information
Create Account
Fire Extinguisher, Rechargeable, 3-A:40-B:C, Metal Valve, Wall Bracket
- Mfr # PRO5
- Zoro # G021871082
product price:Â
$
84.29
/ea
Key Features
UL Rating
3-A:40-B:C
For Fire Type
wood paper fabric flammable liquid fires and live electrical equipment fires
Valve Material
Metal
Mount Type
Wall bracket
Standards
UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRO5
- Zoro #
- G021871082
- UPC #
- 29054000606
- Country of Origin
- Mexico
- UL Rating
- 3-A:40-B:C
- For Fire Type
- wood paper fabric flammable liquid fires and live electrical equipment fires
- Valve Material
- Metal
- Mount Type
- Wall bracket
- Standards
- UL
Description
The FIRST ALERT - PRO5 is a fire extinguisher rated for use on wood, paper, fabric, flammable liquid, and energized electrical equipment fires. It includes a wall bracket for mounted storage and has a metal valve assembly. The unit is listed to UL and carries a 3-A:40-B:C rating.
Key Features:
- Fire type: wood, paper, fabric, flammable liquid, and energized electrical equipment fires.
- UL rating: 3-A:40-B:C.
- Standards: UL.
- Mount type: wall bracket.
- Valve material: metal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.